2XL Polyester Mesh Vest in Hi-Vis Lime Yellow
2XL Polyester Mesh Vest in Hi-Vis Lime Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 107-2010 Class 2
- Application:
- Construction
- Clothing Size:
- 2XL
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Lime Yellow
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Maximum Temperature:
- 104
- Product Type:
- Vest
- Reusable:
- Yes