This product requires certification to purchase.

3/4 Black Nitrile Micro-Foam Controlled Grip Gloves, S

PIP®

3/4 Black Nitrile Micro-Foam Controlled Grip Gloves, S

  • Fast #
  • Part #P34875S
  • Item #4338288
  • Manufacturer Part #34-875/S
3.3 out of 5 Customer Rating
Brand image
PIP®

3/4 Black Nitrile Micro-Foam Controlled Grip Gloves, S

  • Fast #
  • Part #P34875S
  • Item #4338288
  • Manufacturer Part #34-875/S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Grey
Glove Type
Seamless
Material
Rubber, Micro-Foam
Material Type
Nitrile
Reusable
Yes
Warranty & Product Information
UPC
616314018008