Size M Reusable Leather Driver in Natural
68-162HV Size M Reusable Leather Driver in Natural
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top grain cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- "Watch your hands" logo is imprinted in hi-vis orange on back of glove as a reminder
- Elastic closure sewn inside glove for safety and comfort
- Hi-Vis coloring on the fingertips makes this product very easy to see
- Color coded hems for easy size identification
- Meets the content requirements for chromium VI free leather
Documents
Specifications
- Collection:
- 68-162HV
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Glove Size:
- M
- Glove Type:
- Driver
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes
- UPC:
- 616314227998