Size L Reusable Leather Driver in Natural
68-163HV Size L Reusable Leather Driver in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top grain cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top grain leather is smooth, provides durability and dexterity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Hi-Vis coloring on the finger tips makes this product very easy to see
- Meets the content requirements for chromium VI free leather
Documents
Specifications
- Collection:
- 68-163HV
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Glove Size:
- L
- Glove Type:
- Driver
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes
- UPC:
- 616314116810