This product requires certification to purchase.

ANSI TYPE R CLASS 2 TWO POCKET ZIPPER MESH VEST

PIP®

ANSI TYPE R CLASS 2 TWO POCKET ZIPPER MESH VEST

  • Fast #
  • Part #P3020702ZLY4X
  • Item #9945063
  • Manufacturer Part #302-0702Z-LY/4X
3.3 out of 5 Customer Rating
Brand image
PIP®

ANSI TYPE R CLASS 2 TWO POCKET ZIPPER MESH VEST

  • Fast #
  • Part #P3020702ZLY4X
  • Item #9945063
  • Manufacturer Part #302-0702Z-LY/4X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Breathable polyester mesh
  • Zipper closure
  • 2" silver reflective tape
  • 1 internal lower pocket
  • 1 external chest pocket
  • Requires Certification

Documents


Specifications

Application:
Road, Surveying, Utility Work, Railway, Metro Workers, Emergency
Clothing Size:
4XL
Color Finish Name:
High Visibility Yellow
Material:
Plastic
Material Type:
Polyester
Reusable:
Yes
Type:
P3020702ZLY4X
UPC:
616314123955