Size M Rubber Cut & Resistant Gloves in Black
Barracuda® Size M Rubber Cut & Resistant Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, part 177
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Abrasion 3, ANSI Cut Level A3
- Coating:
- Nitrile
- Collection:
- Barracuda®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Glove Size:
- M
- Glove Type:
- Cut Resistant, Knit Wrist
- Material:
- Fiber
- Material Type:
- PolyKor
- Reusable:
- Yes
- UPC:
- 662909559180