This product requires certification to purchase.

Class 2 Mesh Vest 4 Pocket Zipper, 4XL

PIP®

Class 2 Mesh Vest 4 Pocket Zipper, 4XL

  • Fast #
  • Part #P302MVGZ4PLY4X
  • Item #10408312
  • Manufacturer Part #302-MVGZ4PLY-4X
4.4 out of 5 Customer Rating
Brand image
PIP®

Class 2 Mesh Vest 4 Pocket Zipper, 4XL

  • Fast #
  • Part #P302MVGZ4PLY4X
  • Item #10408312
  • Manufacturer Part #302-MVGZ4PLY-4X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Breathable Polyester Mesh
  • Zip Front Closure
  • 2 Lower Internal Pockets
  • 2 Upper Chest Pockets Including 4 Pen Pockets
  • 2" Retroreflective Silver Tape
  • Meets ANSI/ISEA 107-2020 Type R Class 2
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
4XL
Characteristics & Features
Color Finish Name
Hi-Viz Yellow
Material
Mesh, Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Type R Class 2
Product Type
Vest
Type
P302MVGZ4PLY4X
UPC
616314072390