Class 2 SHRT Sleeve TEE Lime Extra Large *Z
Class 2 SHRT Sleeve TEE Lime Extra Large *Z
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2 in silver reflective tape
- Gray collar
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- S-5X
Documents
Specifications
- Application:
- High Visibility, Construction, Safety
- Clothing Size:
- 2XL
- Color Finish Name:
- Hi-Viz Yellow
- Material Type:
- Polyester
- Product Type:
- Shirt
- Reusable:
- Yes
- UPC:
- 616314085529