Size M Vest in Hi-Viz Yellow
Size M Vest in Hi-Viz Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid front and mesh back for breathability
- 2 in two-tone tape for optimum visibility
- Zipper closure
- 2 mic tabs with reinforced stitching
- 2 lower external flap pockets
- 2 internal lower pocket
- 1 chest radio pocket
- 1 chest pocket with 4 pen pockets in front
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Application:
- Construction, Municipal, Shipyards, Utility Work
- Clothing Size:
- M
- Color Finish Name:
- Hi-Viz Yellow
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Polyester, Tricot
- Product Type:
- Vest
- Reusable:
- Yes