This product requires certification to purchase.

Cowhide Leather Gloves, Hi-Vis Fingertips, Size XL

PIP®

Cowhide Leather Gloves, Hi-Vis Fingertips, Size XL

  • Fast #
  • Part #P68162HVXL
  • Item #10175800
  • Manufacturer Part #68-162HV/XL
4.7 out of 5 Customer Rating
Brand image
PIP®

Cowhide Leather Gloves, Hi-Vis Fingertips, Size XL

  • Fast #
  • Part #P68162HVXL
  • Item #10175800
  • Manufacturer Part #68-162HV/XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • "WATCH YOUR HANDS" logo is imprinted in hi-vis orange on back of glove as a reminder
  • Elastic closure sewn inside glove for safety and comfort
  • Hi-vis coloring on the fingertips makes this product very easy to see
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Glove Type
Driver
Material
Leather
Material Type
Cowhide
Reusable
Yes
Warranty & Product Information
Type
P68162HVXL
UPC
616314228018