This product requires certification to purchase.

Dz Barracuda Hi-Vis Smls Knit Glv

PIP®

Dz Barracuda Hi-Vis Smls Knit Glv

  • Fast #
  • Part #PHVG713SNFXL
  • Item #10102192
  • Manufacturer Part #HVG713SNF/XL
4.1 out of 5 Customer Rating
Brand image
PIP®

Dz Barracuda Hi-Vis Smls Knit Glv

  • Fast #
  • Part #PHVG713SNFXL
  • Item #10102192
  • Manufacturer Part #HVG713SNF/XL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Hi Vis coloring makes this product very easy to see
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A4
Coating:
Nitrile
Color Finish Name:
Hi-Viz Yellow
Glove Size:
XL
Glove Type:
Cut Resistant
Type:
PHVG713SNFXL
UPC:
662909010704