This product requires certification to purchase.

Fiber And Plastic Seamless Knit Blended Glove M

PIP®

Fiber And Plastic Seamless Knit Blended Glove M

  • Fast #
  • Part #P16560M
  • Item #7233871
  • Manufacturer Part #16-560/M
4.8 out of 5 Customer Rating
Brand image
PIP®

Fiber And Plastic Seamless Knit Blended Glove M

  • Fast #
  • Part #P16560M
  • Item #7233871
  • Manufacturer Part #16-560/M
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut A4, ANSI Cut 4
Coating:
Polyurethane
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
M
Glove Type:
Cut Resistant
Length:
9-3/10 in
Material:
Plastic
Material Type:
PolyKor
Reusable:
Yes
Thickness:
13 ga