Fiber And Plastic Seamless Knit Blended Glove XXL
Fiber And Plastic Seamless Knit Blended Glove XXL
Package Quantity Info:
Pair: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)
Documents
Specifications
- ANSI:
- ANSI Cut A4, ANSI Cut 4
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- Electronics, Glass Cutting, Sheet Metal Handling, General Duty, Parts Assembly, Sharp Small Parts Handling
- Length:
- 10-3/5 in
- Material:
- Plastic
- Material Type:
- Polyurethane, PolyKor
- Reusable:
- Yes
- Thickness:
- 13 ga
- UPC:
- 616314130946