Foam Padding, Plastic Lens and Rubber Tip Safety Glass in Black Frame with Anti-fog, Anti-scratch and Clear Lens
Foam Padding, Plastic Lens and Rubber Tip Safety Glass in Black Frame with Anti-fog, Anti-scratch and Clear Lens
Product Details
Product Details
- Flame resistant soft foam padding forms a seal to keep out dust and airborne particles
- Comes with both temples and elastic headband strap
- Temples and strap snap in or out easily converts from a safety glass to a dust goggle and back
- Bayonet nylon temples with rubber tips for a secure fit
- Molded nose bridge design to fit the vast majority of users
- 8 base curve lens
- +2.00 diopter
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Construction, General Manufacturing, Indoor
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Diopters:
- 2
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-fog/Anti-scratch/Clear
- Material:
- Foam, Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 616314156595