L Polyester Mesh Vest in Hi-Vis Lime Yellow
L Polyester Mesh Vest in Hi-Vis Lime Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 107-2010 Class 2
- Application:
- Construction
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Lime Yellow
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Maximum Temperature:
- 104
- Product Type:
- Vest
- Reusable:
- Yes