L Size Cotton Gloves in White, Red and Yellow
L Size Cotton Gloves in White, Red and Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
- Double-layered for two layers of heat protection
- EverGrip™ coating is a special formulated nitrile to resist melting and provide superior grip
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Open cuff allows for easy on and off
- Small size fits ladies well
- Color coded hems for easy size identification
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red, Yellow
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cold Weather
- Material:
- Cotton, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- UPC:
- 616314019012