This product requires certification to purchase.

L Size Neofoam® Nylon Glove in Earth and Black

PIP®

L Size Neofoam® Nylon Glove in Earth and Black

  • Fast #
  • Part #P34605L
  • Item #7604426
  • Manufacturer Part #34-605/L
5 out of 5 Customer Rating
Brand image
PIP®

L Size Neofoam® Nylon Glove in Earth and Black

  • Fast #
  • Part #P34605L
  • Item #7604426
  • Manufacturer Part #34-605/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Shell is made with a double strand for a tighter, stronger work glove
  • NeoFoam®coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Launderable for extended life and to reduce replacement costs
  • Complies with FDA food handling requirements 21 CFR, Part 179
  • Requires Certification

Documents


Specifications

Coating:
Neofoam
Color Finish Category:
Browns
Color Finish Name:
Earth, Black
Glove Size:
L
Glove Type:
Parts Handling, Assembly, Manufacturing, Material Handling
Length:
9-2/5 in
Material:
Plastic
Material Type:
Nylon
Reusable:
No
UPC:
616314248498