L Size Safety Vest in Lime Green
L Size Safety Vest in Lime Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Breathable polyester mesh
- 2 in silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
Documents
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Lime Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- No
- UPC:
- 616314072130