M Size Neofoam® Nylon Glove in Earth and Black
M Size Neofoam® Nylon Glove in Earth and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Shell is made with a double strand for a tighter, stronger work glove
- NeoFoam®coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 178
Documents
Specifications
- Coating:
- Neofoam
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth, Black
- Glove Size:
- M
- Glove Type:
- Parts Handling, Assembly, Manufacturing, Material Handling
- Length:
- 9-1/10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- No
- UPC:
- 616314248481