This product requires certification to purchase.

M Size Nitrile Light Weight Nitrile Work Gloves with Nylon Knit Liner and Continuous Knit Wrist in Blue

This product has been replaced by

MaxiFlex® Blue 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue
MaxiFlex® Size M 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue
Manufacturer Part #34-274/M
PIP®

M Size Nitrile Light Weight Nitrile Work Gloves with Nylon Knit Liner and Continuous Knit Wrist in Blue

  • Fast #
  • Part #P34244M
  • Item #7018237
  • Manufacturer Part #34-244/M
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

MaxiFlex® Blue 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue
MaxiFlex® Size M 18 ga Nitrile Synthetic Fiber and Plastic Reusable Gloves in Blue
Manufacturer Part #34-274/M
PIP®

M Size Nitrile Light Weight Nitrile Work Gloves with Nylon Knit Liner and Continuous Knit Wrist in Blue

  • Fast #
  • Part #P34244M
  • Item #7018237
  • Manufacturer Part #34-244/M
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Micro-Foam Nitrile Coating
  • Micro Dots for More Durability
  • 360° Breathability
  • Ultra Light Weight Liner
  • unparalleled Dexterity & Tactile Sensitivity
  • Sold per dozen
  • Requires Certification

Documents


Specifications

Coating:
Nitrile
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
M
Glove Type:
General Purpose
Material:
Knit, Lycra, Plastic
Material Type:
Nylon
Reusable:
Yes
Thickness:
18 ga
UPC:
616314128004