This product requires certification to purchase.

M Size PVC Coated PolyKor™ and Knit Gloves in Black

PIP®

M Size PVC Coated PolyKor™ and Knit Gloves in Black

  • Fast #
  • Part #P16747M
  • Item #7360164
  • Manufacturer Part #16-747/M
3.4 out of 5 Customer Rating
Brand image
PIP®

M Size PVC Coated PolyKor™ and Knit Gloves in Black

  • Fast #
  • Part #P16747M
  • Item #7360164
  • Manufacturer Part #16-747/M
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction offers increased comfort and breathability
  • PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • PVC coating provides an enhanced grip with extra cut and abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Length
9-1/10 in
Thickness
13 ga
Characteristics & Features
Coating
PVC
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
No
Glove Type
Cut Resistant
Material
Fiber, Knit, Plastic
Material Type
PolyKor
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 02, ANSI 16, ANSI Cut Level A3
ASTM
ASTM F-2992 2015, ASTM F-1790 2005
UPC
616314209451