This product requires certification to purchase.

Black Kevlar Blended Shell Microfoam Nitrile Grip A4, XL

PIP®

MaxiFlex® Cut® Black Kevlar Blended Shell Microfoam Nitrile Grip A4, XL

  • Fast #
  • Part #P341743XL
  • Item #11828719
  • Manufacturer Part #34-1743/XL
4.2 out of 5 Customer Rating
Brand image
PIP®

MaxiFlex® Cut® Black Kevlar Blended Shell Microfoam Nitrile Grip A4, XL

  • Fast #
  • Part #P341743XL
  • Item #11828719
  • Manufacturer Part #34-1743/XL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CutTech technology to develop our own unique high performance yarns and fibers that offer cut protection
  • Patented Nitrile MicroFoam coating on palm & fingertips offers 360° breathability
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
  • Optimized grip delivered through our micro-cup finish
  • Minimal penetration (strike through) leaving only the soft liner resting against the skin
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Coating
Nitrile
Collection
MaxiFlex® Cut®
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Cut Resistant
Material
Kevlar, Nitrile
Warranty & Product Information
Type
P341743XL
UPC
616314275951