This product requires certification to purchase.

MESH VEST With ZIPPER TWO TONE Triple Extra Large

PIP®

MESH VEST With ZIPPER TWO TONE Triple Extra Large

  • Fast #
  • Part #P302MVZPOR3X
  • Item #4913725
  • Manufacturer Part #302-MVZPOR-3X
4.8 out of 5 Customer Rating
Brand image
PIP®

MESH VEST With ZIPPER TWO TONE Triple Extra Large

  • Fast #
  • Part #P302MVZPOR3X
  • Item #4913725
  • Manufacturer Part #302-MVZPOR-3X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Breathable polyester mesh
  • 2 in two tone tape for optimum visibility
  • Zipper closure
  • 2 external lower flap pockets
  • 2 external chest pockets
  • 2 internal lower pockets
  • Requires Certification

Documents


Specifications

Application:
High Visibility, Construction, Safety
Clothing Size:
3XL
Color Finish Name:
Hi-Viz Orange
Material Type:
Polyester
Product Type:
Vest
Reusable:
Yes
UPC:
616314072802