Pip Ansi Type R Cl3 Ar/Fr Mesh Vest 5XL
Pip Ansi Type R Cl3 Ar/Fr Mesh Vest 5XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI/ISEA 107 Class 3
- Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
- 2-inch 3M Scotchlite FR reflective tape for superior visibility
- Self binding
- FR hook and loop closure
- Meets ASTM 1506
- Arc rating: ATPV 5.1 cal/cm2
- 1 Internal lower pocket
- To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.
Documents
Specifications
- Clothing Size:
- 5XL
- Color Finish Name:
- Hi-Viz Yellow
- Material:
- Mesh, Modacrylic
- Product Type:
- Vest
- UPC:
- 616314118074