This product requires certification to purchase.

Pip Ansi Type R Cl3 Ar/Fr Mesh Vest M

PIP®

Pip Ansi Type R Cl3 Ar/Fr Mesh Vest M

  • Fast #
  • Part #P3053100M
  • Item #10102151
  • Manufacturer Part #305-3100-M
5 out of 5 Customer Rating
Brand image
PIP®

Pip Ansi Type R Cl3 Ar/Fr Mesh Vest M

  • Fast #
  • Part #P3053100M
  • Item #10102151
  • Manufacturer Part #305-3100-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANSI/ISEA 107 Class 3
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
  • 2-inch 3M Scotchlite FR reflective tape for superior visibility
  • Self binding
  • FR hook and loop closure
  • Meets ASTM 1506
  • Arc rating: ATPV 5.1 cal/cm2
  • 1 Internal lower pocket
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.
  • Requires Certification

Documents


Specifications

Clothing Size:
M
Color Finish Name:
Hi-Viz Yellow
Material:
Mesh, Modacrylic
Product Type:
Vest
UPC:
616314118012