Plastic and Rubber Tipped Temple Safety Glass in Black Frame with Anti-scratch and Grey Lens
Plastic and Rubber Tipped Temple Safety Glass in Black Frame with Anti-scratch and Grey Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9 base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Construction, Outdoor Worker, Public Works Departments
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-scratch/Grey
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 616314209536