Plastic and Rubber Tipped Temple Safety Glass in Black Frame with Light Grey Lens
Plastic and Rubber Tipped Temple Safety Glass in Black Frame with Light Grey Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight, rimless design provides all day comfort
- Flexible bayonet temples contain rubber pads for a secure, non-slip fit
- Adjustable rubber nosepiece provides a comfortable fit
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- 9 base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Construction, Outdoor Worker, Public Works Departments
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Light Grey
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- UPC:
- 616314249884