Polycarbonate Clear Frame Safety Glass with Clear Lens
Polycarbonate Clear Frame Safety Glass with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 base curve lens
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1 2003
- Application:
- Construction, General Manufacturing, Indoor
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 616314022494
- Weight:
- 0.09