Ppe 4 Arc Flash Kit 40 Cal/Cm2 XL
Ppe 4 Arc Flash Kit 40 Cal/Cm2 XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 40 Cal/cm2
- Jacket - 9100-52412
- Overall - 9100-52422
- Arc hood - 9150-52850
- Safety glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Carry bag - 9400-52599
Documents
Specifications
- Clothing Size:
- XL
- Color Finish Name:
- Navy
- Product Type:
- Personal Protective Equipment
- UPC:
- 616314154188