This product requires certification to purchase.

Plastic and Rubber Tipped Temple Safety Glass in Grey Frame with Anti-fog, Anti-scratch and Clear Lens

PIP®

Radar™ Plastic and Rubber Tipped Temple Safety Glass in Grey Frame with Anti-fog, Anti-scratch and Clear Lens

  • Fast #
  • Part #P250450226
  • Item #9534337
  • Manufacturer Part #250-45-0226
4.1 out of 5 Customer Rating
Brand image
PIP®

Radar™ Plastic and Rubber Tipped Temple Safety Glass in Grey Frame with Anti-fog, Anti-scratch and Clear Lens

  • Fast #
  • Part #P250450226
  • Item #9534337
  • Manufacturer Part #250-45-0226
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lightweight, rimless design offers optimal protection
  • Bayonet temples are rubber co-molded for a comfortable fit
  • Non-slip rubber nose pads provide a secure fit
  • 9 base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1+
Application:
Construction, General Manufacturing, Indoor
CE Approved:
No
CSA Certified:
CSA Z94.3
Collection:
Radar™
Glasses Frame Color:
Grey
Glasses Lens Color:
Anti-fog/Anti-scratch/Clear
Material:
Plastic, Rubber
Material Type:
Polycarbonate
UPC:
616314129100