Rimless Anti-Fog Safety Glasses with Clear Lens
Rimless Anti-Fog Safety Glasses with Clear Lens
Package Quantity Info:
Each: 1 Case: 144-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Lightweight, rimless design provides all day user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- Variety of lenses available to fit your application
- 10 base curve lens
- Meets ANSI Z87.1+
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Construction, General Manufacturing, Indoor
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 616314036262
- Weight:
- 0.09