This product requires certification to purchase.

S 13 Gauge Dyneema Diamond Blended Shell with Polyurethane Coated Palm

PIP®

S 13 Gauge Dyneema Diamond Blended Shell with Polyurethane Coated Palm

  • Fast #
  • Part #P19D322S
  • Item #7603302
  • Manufacturer Part #19-D322/S
3.8 out of 5 Customer Rating
Brand image
PIP®

S 13 Gauge Dyneema Diamond Blended Shell with Polyurethane Coated Palm

  • Fast #
  • Part #P19D322S
  • Item #7603302
  • Manufacturer Part #19-D322/S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability.
  • Dyneema® Diamond & Lycra shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance.
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 3
Coating:
Polyurethane
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
S
Glove Type:
Cut Resistant
Material:
Dyneema, Plastic
Material Type:
Polyurethane
Reusable:
Yes
UPC:
616314167485