S Size Cowhide Leather Glove with Fabric Back and Jointed Inner Palm in Grey, Red with Green (12 Pair)
S Size Cowhide Leather Glove with Fabric Back and Jointed Inner Palm in Grey, Red with Green (12 Pair)
Product Details
Product Details
- Constructed from the most economical split cowhide available on the market today
- Double palm offers comfort, insulation and heat protection
- Jointed inner palm for increased glove life and durability
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- S
- Glove Type:
- Leather Palm
- Length:
- 9-2/5 in
- Material:
- Leather
- Material Type:
- Cowhide
- Package Quantity:
- Pair of 12
- Reusable:
- Yes
- UPC:
- 616314122651