Safety VEST With ZIPPER Orange Extra Large *Z
Safety VEST With ZIPPER Orange Extra Large *Z
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Breathable polyester mesh
- 2 in silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
Documents
Specifications
- Application:
- High Visibility, Construction, Safety
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Orange
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes
- UPC:
- 616314072642