Size 5XL Disposable Plastic and Fabric Coveralls in White
Size 5XL Disposable Plastic and Fabric Coveralls in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full length zipper front and exceptional strength for easy donning
- ANSI sized for a wide range of motion
- Elastic waistband for improved fit
- Serged seams
- Latex free
- NFPA 99 compliant antistatic material
- Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes
- Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment
- One time use product
Documents
Specifications
- ASTM:
- ASTM D-3786, ASTM D-5034, ASTM D-5733, ASTM D-737
- Clothing Size:
- 5XL
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Plastic, Fabric
- Material Type:
- Polypropylene
- Product Type:
- Coveralls
- Reusable:
- No
- UPC:
- 662909538079