This product requires certification to purchase.

Size 9 Goatskin Leather Gloves In Natural

PIP®

Size 9 Goatskin Leather Gloves In Natural

  • Fast #
  • Part #P14810009
  • Item #8368943
  • Manufacturer Part #148-1000/9
5 out of 5 Customer Rating
Brand image
PIP®

Size 9 Goatskin Leather Gloves In Natural

  • Fast #
  • Part #P14810009
  • Item #8368943
  • Manufacturer Part #148-1000/9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Fourchettes between the fingers enhance the natural contour of the glove for a better fit
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) standard
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-696-06 2011
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Glove Size:
9
Glove Type:
Protection
Length:
9-4/5 in
Material:
Goatskin Leather
Reusable:
Yes
Thickness:
0.80 mm
UPC:
616314045561
Width:
5-3/10 in