This product requires certification to purchase.

Size L Coated, Knit Wrist and Seamless Polyurethane Plastic Gloves

PIP®

Size L Coated, Knit Wrist and Seamless Polyurethane Plastic Gloves

  • Fast #
  • Part #P16D622L
  • Item #9634008
  • Manufacturer Part #16-D622/L
3.7 out of 5 Customer Rating
Brand image
PIP®

Size L Coated, Knit Wrist and Seamless Polyurethane Plastic Gloves

  • Fast #
  • Part #P16D622L
  • Item #9634008
  • Manufacturer Part #16-D622/L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Cut Level A4
Coating:
Polyurethane
Color Finish Category:
Whites
Color Finish Name:
White
Glove Size:
L
Glove Type:
Assembly, Coated, Handling, Knit Wrist, Maintenance & Repair, Packaging, Seamless, Shipping Receiving
Material:
Plastic
Material Type:
PolyKor, Polyurethane
Reusable:
No