This product requires certification to purchase.

Size M Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

PIP®

Size M Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

  • Fast #
  • Part #P418014M
  • Item #8133466
  • Manufacturer Part #41-8014/M
4.8 out of 5 Customer Rating
Brand image
PIP®

Size M Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

  • Fast #
  • Part #P418014M
  • Item #8133466
  • Manufacturer Part #41-8014/M
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance
  • Single-layer construction provides excellent thermal insulation and improved dexterity
  • Quickly evaporates moisture from the skin
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A4
ASTM:
ASTM F-2992 2015
Coating:
Latex
Color Finish Category:
Blacks
Color Finish Name:
Blue
Glove Size:
M
Glove Type:
Cold Weather
Length:
10-3/5
Material:
Plastic
Material Type:
Acrylic, Polyester
Reusable:
Yes
UPC:
616314269240
Width:
4-3/10