Size M Coated, Knit Wrist and Seamless Polyurethane Plastic Gloves
Size M Coated, Knit Wrist and Seamless Polyurethane Plastic Gloves
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A4
- Coating:
- Polyurethane
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- M
- Glove Type:
- Assembly, Coated, Handling, Knit Wrist, Maintenance & Repair, Packaging, Seamless, Shipping Receiving
- Material:
- Plastic
- Material Type:
- PolyKor, Polyurethane
- Reusable:
- No