This product requires certification to purchase.

Size M Vest in Hi-Viz Yellow

PIP®

Size M Vest in Hi-Viz Yellow

  • Fast #
  • Part #P3020700LYMMCCORVE
  • Item #8097197
  • Manufacturer Part #302-0700-LY/M
5 out of 5 Customer Rating
Brand image
PIP®

Size M Vest in Hi-Viz Yellow

  • Fast #
  • Part #P3020700LYMMCCORVE
  • Item #8097197
  • Manufacturer Part #302-0700-LY/M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ANSI/ISEA 107 Class 2
  • Breathable polyester mesh top and durable solid polyester bottom
  • 2 in two-tone reflective tape
  • 2 external flap pockets sized to fit tablets
  • 2 internal pockets
  • 2 Pen pockets - 1 internal and 1 external
  • 1 radio/cell pocket
  • 1 ID pocket
  • 1 large back pocket with zipper closure left and right
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
M
Characteristics & Features
Color Finish Name
Hi-Viz Yellow
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 107 Type R Class 2
Application
Emergency, Road, Surveys, Utility Work
Product Type
Vest