Size XL Vest in Black
Size XL Vest in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
- Breathable polyester mesh
- 2 in black two-tone tape for optimum visibility
- All-around black reflective trim for added visibility and safety
- Zipper closure
- D-ring access
- Mic tabs with reinforced stitching
- Padded neck for comfort when vest is loaded down with tools
- Grommets at neck for tool keepers/lanyards
- I.D. pocket and radio/cell pocket
- 2 internal pockets
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Application:
- Emergency, Surveys, Utility Work
- Clothing Size:
- XL
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes
- UPC:
- 616314225291