Size XXL/XXXL Vest in Hi-Viz Orange
Size XXL/XXXL Vest in Hi-Viz Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Breathable polyester mesh
- Dual sized
- Zipper closure
- 2" silver reflective tape
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Application:
- Emergency, Road, Surveys, Utility Work
- Clothing Size:
- 2XL/3XL
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes