Size XXL 6 mil Nitrile Automotive, Chemical, Food Processing, Industrial and Plumbing Disposable Gloves (Box of 50)
Size XXL 6 mil Nitrile Automotive, Chemical, Food Processing, Industrial and Plumbing Disposable Gloves (Box of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
- 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single use disposable gloves - for prolonged use and reduced waste
- ASTM D6978 chemotherapy drug tested - protection against Fentanyl
- ESD Safe, surface resistance per ASTM D257, static dissipative range at 10^8 ohms, 12%RH, 48hrs @100volts
- Resistant to many chemicals commonly used in industrial and OEM applications including oils, grease and cleaning solvents
- Proprietary nitrile blend oers enhanced flexibility, comfort and mobility - reducing hand fatigue
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Automotive, Disposable, Maintenance & Repair, Inspection, Painting, Powder Free, Printing
- Length:
- 9.5 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 6 mil
- UPC:
- 616314221897