This product requires certification to purchase.

Size XXL Vest in Hi-Viz Yellow

PIP®

Size XXL Vest in Hi-Viz Yellow

  • Fast #
  • Part #P3020500YEL2XCFI
  • Item #7844975
  • Manufacturer Part #302-0500-YEL/2X
5 out of 5 Customer Rating
Brand image
PIP®

Size XXL Vest in Hi-Viz Yellow

  • Fast #
  • Part #P3020500YEL2XCFI
  • Item #7844975
  • Manufacturer Part #302-0500-YEL/2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid front and mesh back for breathability
  • 2 in two-tone tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 2 lower external flap pockets
  • 2 internal lower pocket
  • 1 chest radio pocket
  • 1 chest pocket with 4 pen pockets in front
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2
Application:
Construction, Municipal, Shipyards, Utility Work
Clothing Size:
2XL
Color Finish Name:
Hi-Viz Yellow
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester, Tricot
Product Type:
Vest
Reusable:
Yes