S/M Size Polyester Economy Safety Vest in Hi-Viz Lime Yellow
S/M Size Polyester Economy Safety Vest in Hi-Viz Lime Yellow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dual sized
- 2" silver reflective tape
- Breathable polyester mesh
- Available in hi-vis lime yellow and hi-vis orange
- 1 chest pocket
- Zipper closure
Documents
Specifications
- ANSI:
- ANSI Type R, ANSI Class 2
- Application:
- Construction, Surveying, Utility, Railway, Metro
- Clothing Size:
- S/M
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Disposable:
- No
- Height:
- 28 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Temperature:
- 104
- Product Type:
- Vest
- Quick Release:
- Yes
- Reusable:
- Yes
- Width:
- 47 in