TYPE R CL2 LY VEST 2X/3X F/ ASHTON
TYPE R CL2 LY VEST 2X/3X F/ ASHTON
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Breathable polyester mesh
- Dual sized
- 2" silver reflective tape
- Zipper closure
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Documents
Specifications
- Clothing Size:
- 2XL/3XL
- Color Finish Name:
- Hi-Viz Yellow
- Product Type:
- Vest
- Reusable:
- Yes