Viz Ansi Type R Cl3 Val 48 R/Coat 3XL
Viz Ansi Type R Cl3 Val 48 R/Coat 3XL
Product Details
Product Details
- Type R Class 3
Documents
Specifications
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Yellow
- Length:
- 48
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Type:
- P3531048LY3X
- UPC:
- 616314132810