This product requires certification to purchase.

Viz Ansi Type R Cl3 Val 48 R/Coat 5XL

PIP®

Viz Ansi Type R Cl3 Val 48 R/Coat 5XL

  • Fast #
  • Part #P3531048LY5X
  • Item #10102156
  • Manufacturer Part #353-1048-LY/5X
4.1 out of 5 Customer Rating
Brand image
PIP®

Viz Ansi Type R Cl3 Val 48 R/Coat 5XL

  • Fast #
  • Part #P3531048LY5X
  • Item #10102156
  • Manufacturer Part #353-1048-LY/5X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Type R Class 3
  • Requires Certification

Documents


Specifications

Clothing Size:
5X
Color Finish Name:
Hi-Viz Yellow
Length:
48 in
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Rain Coat
Reusable:
Yes
UPC:
616314132834