Viz Ansi Type R Cl3 Val 48 R/Coat L
Viz Ansi Type R Cl3 Val 48 R/Coat L
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Type R Class 3
Documents
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Yellow
- Length:
- 48 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Rain Coat
- Reusable:
- Yes
- UPC:
- 616314132766