Plastic and Rubber Safety Glass in Black Frame with Anti-scratch and Amber Lens
Wilco™ Plastic and Rubber Safety Glass in Black Frame with Anti-scratch and Amber Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight, rimless design provides all day comfort
- Adjustable length temples provide a secure, accurate fit
- Ribbed rubber nosepiece for maximum comfort and fit
- 7 base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Agriculture, Forestry, Mechanical Work, Warehouse
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Collection:
- Wilco™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-scratch/Amber
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Polycarbonate
- UPC:
- 616314131493